Two Handle Monoblock Bathroom Sink Faucet in Gunmetal
Vassor Two Handle Monoblock Bathroom Sink Faucet in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Included deck plate converts faucet from a single-hole installation to a 4" centerset spread.
- Push-activated brass pop-up overflow drain assembly.
- Metal construction for ultimate strength and durability.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vassor
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Center Size:
- Single-Hole
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 2-1/4 in
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 9-3/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 5-3/8 in
- Maximum Deck Thickness:
- 2-9/16 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 5-1/2 in
- Spout Swivel:
- No
- Spout Type:
- Gooseneck
- Stream Type:
- Aerated
- Supply Lines Included:
- Yes
- Trim Only:
- Yes
- UPC:
- 781889965887
- WaterSense Labeled:
- Yes
- Width:
- 6-15/16 in