Remote for Toilet
Vela Remote for Toilet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Vela Plus Remote
Specifications
- Collection:
- Vela
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Product Type:
- Remote
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Type:
- SHVE100
- UPC:
- 781889845011
- WaterSense Labeled:
- No