*CVR* 36 MAHO VESSEL SINK CONS VAN WHITE WITH DRAIN HOLE RIGHT FAUCET HOLE
Verlyn *CVR* 36 MAHO VESSEL SINK CONS VAN WHITE WITH DRAIN HOLE RIGHT FAUCET HOLE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Teak is kiln dried and sanded to a smooth finish. Maintain or restore color by using wood treatment products.
- Includes vanity base and wooden counter top.
- 2" diameter cutout for vessel sink.
- We will drill your faucet hole to fit the vessel sink on your order.
Specifications
- Collection:
- Verlyn
- Color Finish Name:
- White
- Depth:
- 22
- Height:
- 34-1/4
- Installation Type:
- Freestanding
- Material:
- Mahogany
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Type:
- SH477629
- UPC:
- 781889823712
- Vanity Top Shape:
- Rectangle
- Width:
- 36