This product requires certification to purchase.

Vertical Solid Brass Privacy Rim Lock Set with Left Hand Knob in Polished Brass

Signature Hardware

Vertical Solid Brass Privacy Rim Lock Set with Left Hand Knob in Polished Brass

  • Fast #
  • Part #SH316191
  • Item #7714363
  • Manufacturer Part #316191
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Vertical Solid Brass Privacy Rim Lock Set with Left Hand Knob in Polished Brass

  • Fast #
  • Part #SH316191
  • Item #7714363
  • Manufacturer Part #316191
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of solid brass.
  • All interior parts are solid brass.
  • Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
  • This rim lock is fully reversible with a privacy lock and a key operated dead bolt.
  • Historic pattern appropriate for restoration.
  • Overall dimensions: 3-1/8" L x 3/4" W (front to back) x 3-7/8" H.
  • Keeper measures 3/4" L x 3/4" W (front to back) x 3-7/8" H.
  • 2-1/4" latch backset.
  • Left handing.
  • 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Diameter:
2-1/4 in
Door Hardware Type:
Lock, Knob
Handle Material:
Porcelain
Handle Type:
Privacy
Height:
3-7/8 in
Length:
3-1/8 in
Lock Type:
Rim Lock
Material:
Brass
Size:
2-1/4 in
Smart Home Enabled:
No
UL Listed:
No
UPC:
781889526484
Width:
3/4 in