Vessel Mount Round Bathroom Sink in Matte White
Vessel Mount Round Bathroom Sink in Matte White
Frequently Purchased Together
Product Details
Product Details
- When purchasing a vessel sink faucet, ensure the height to spout and spout reach will accommodate your sink.
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 4 in
- Height:
- 5 in
- Length:
- 15-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Sink Bowl Size:
- 15-1/4 in x 15-1/4 in x 4 in
- Sink Depth:
- 4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Resin
- Sink Size Range:
- Less than 20 in
- Width:
- 15-3/4 in