Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze
Victorian Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze
Product Details
- This lever handle Victorian lavatory faucet features a sculpted faucet body and porcelain levers that add a touch of class to any lavatory room
- Includes a lift-rod drain
- Faucet can be installed with variable centers from 6 in - 12 in
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Victorian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Deck Plate Included:
- Yes
- Depth:
- 10-1/2 in
- Drain Included:
- Yes
- Faucet Center Size:
- 12 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-1/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 3-5/8 in
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- Height:
- 9-1/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 8-3/4 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- Width:
- 10-1/2 in