This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

Signature Hardware

Victorian Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #SH394343
  • Item #7697315
  • Manufacturer Part #394343
5 out of 5 Customer Rating
Brand image
Signature Hardware

Victorian Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #SH394343
  • Item #7697315
  • Manufacturer Part #394343
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A curved, shapely spout and a decorative riser give this lavatory faucet an authentic vintage feel. Faucet features sculpted metal lever handles
  • Faucet can be installed with variable centers from 6 in - 12 in
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Victorian
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
6 in - 12 in
Faucet Connection Size:
1/2 in
Faucet Height:
9-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Length (in):
2-1/2 in
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-3/4 in
Spout Reach:
8-3/4 in
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
781889501221
Vandal Resistant:
No
Width:
10-5/8 in