1 Handle Volume Control Trim *VILA ORB

You last purchased this on
 
Signature Hardware

Vilamonte 1 Handle Volume Control Trim *VILA ORB

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Vilamonte 1 Handle Volume Control Trim *VILA ORB

  • Fast #
  • Part #SHVL9007ORB
  • Item #4397970
  • Manufacturer Part #449971
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lifetime limited warranty
  • Metal lever handle
  • Ceramic cartridge
  • Factory installed backflow prevention check valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Vilamonte
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT x NPT x NPT
Escutcheon Height:
4-3/8 in
Escutcheon Width:
4-3/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Tub & Shower Volume Control Valve
Handle Material:
Metal
Handle Type:
Lever
Height:
4-3/8 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Volume Control
Shape:
Square
Spray Type:
Full
Style:
Modern
Trim Only:
Yes
Valve Body Material:
Bronze
Valve Trim Type:
Volume Control
Width:
4-5/16 in
cUPC Certified:
Yes