19-3/4 in. Towel Bar in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Vilamonte 19-3/4 in. Towel Bar in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Vilamonte 19-3/4 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #SHVL18TBORB
  • Item #4467827
  • Manufacturer Part #446943
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overall Dimensions: 19-3/4" L x 3" W x 1-3/4" H
  • 18" towel bar has a towel holder length of 13-3/4"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Vilamonte
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
GSA Approved:
No
Hardware Included:
Yes
Height:
1-3/4 in
IAPMO Listed -:
No
Length:
19-3/4 in
MA Approved -:
No
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Overall Width:
19-3/4 in
Projection:
3 in
Shape:
Square
Style:
Modern
WaterSense Labeled:
No