This product requires certification to purchase.

Single Handle Thermostatic and Volume Control Valve Trim in Polished Chrome (Trim Only)

Signature Hardware

Vilamonte Single Handle Thermostatic and Volume Control Valve Trim in Polished Chrome (Trim Only)

  • Fast #
  • Part #SHK449187
  • Item #8489962
  • Manufacturer Part #SH449187
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Vilamonte Single Handle Thermostatic and Volume Control Valve Trim in Polished Chrome (Trim Only)

  • Fast #
  • Part #SHK449187
  • Item #8489962
  • Manufacturer Part #SH449187
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details


Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Vilamonte
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Spray Type:
Full
Trim Only:
Yes
Valve Body Material:
Bronze
Valve Trim Type:
Thermostatic, Volume Control