Signature Hardware
Vilamonte Diverter Tub Spout in Brushed Nickel
Part #SHTS82ZBN | Item #7391736 | Manufacturer Part #455768
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
- Slip fit connection.
- Lifetime limited warranty
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18, ASME A112.18.1-2018
CSA Certified: CSA B125.1-18
Collection: Vilamonte
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Connection Type: Slip Fit
Depth: 6-3/16 in
Faucet Material: Zinc
Faucet Part Type: Tub Spout
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
Height: 2-15/16 in
IAPMO Listed: Yes
Length: 6-3/16 in
MA Approved: Yes
Material: Zinc
NSF Certified: No
Number Of Pieces: 1 Piece
Spout Type: Diverter
Tub Spout Reach: 5-3/16 in
Tub Spout Type: Diverter
WaterSense Labeled: No
Width: 2-15/16 in