This product requires certification to purchase.

Diverter Tub Spout in Matte Black

Signature Hardware

Vilamonte Diverter Tub Spout in Matte Black

  • Fast #
  • Part #SHTS82MB
  • Item #9843857
  • Manufacturer Part #SHTS82MB
5 out of 5 Customer Rating
Brand image
Signature Hardware

Vilamonte Diverter Tub Spout in Matte Black

  • Fast #
  • Part #SHTS82MB
  • Item #9843857
  • Manufacturer Part #SHTS82MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12.00
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2" Slip fit connection.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Vilamonte
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6-3/16 in
Flow Rate:
18.43 gpm
Installation Type:
Wall Mount
Length:
6-3/16 in
MA Approved:
Yes
Spout Type:
Diverter
Tub Spout Reach:
5-3/16 in
Tub Spout Type:
Diverter
UPC:
781889892701
Width:
2-15/16 in