Diverter Tub Spout in Oil Rubbed Bronze
Vilamonte Diverter Tub Spout in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 1/2" Slip fit connection.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Vilamonte
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 6-3/16 in
- Height:
- 2-15/16 in
- MA Approved:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tub Spout Reach:
- 5-3/16 in
- Tub Spout Type:
- Diverter
- UPC:
- 781889985243
- Width:
- 2-15/16 in