This product requires certification to purchase.

Diverter Tub Spout in Polished Nickel

Signature Hardware

Vilamonte Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #SHTS82PN
  • Item #10393076
  • Manufacturer Part #SHTS82PN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Vilamonte Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #SHTS82PN
  • Item #10393076
  • Manufacturer Part #SHTS82PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2" Slip fit connection.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Vilamonte
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
6-3/16 in
Height:
2-15/16 in
MA Approved:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tub Spout Reach:
5-3/16 in
Tub Spout Type:
Diverter
UPC:
781889985250
Width:
2-15/16 in