Floor Mount Tub Filler Faucet in Brushed Nickel - Includes Hand Shower and Valve, Less Stops
Vilamonte Floor Mount Tub Filler Faucet in Brushed Nickel - Includes Hand Shower and Valve, Less Stops
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware Freestanding Tub Faucet Rough-In Valve
Part #SHFSR2000
- Spout max. flow rate: 8 gpm (30 L/min) @ 60 psi.
- Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi.
- Single function hand shower (full spray).
- Integral diverter to hand shower.
- Handshower includes factory installed backflow prevention check valve.
- Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Vilamonte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 10.5 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 43-1/2 in
- Installation Type:
- Freestanding
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 40 in
- Spout Type:
- Fixed
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Reach:
- 9 in
- Width:
- 12-1/2 in