This product requires certification to purchase.

Pressure Balanced Shower Only Package in Polished Nickel - Less Valve

Signature Hardware

Vilamonte Pressure Balanced Shower Only Package in Polished Nickel - Less Valve

  • Fast #
  • Part #SHVL8020GPN
  • Item #7504484
  • Manufacturer Part #449944
5 out of 5 Customer Rating
Brand image
Signature Hardware

Vilamonte Pressure Balanced Shower Only Package in Polished Nickel - Less Valve

  • Fast #
  • Part #SHVL8020GPN
  • Item #7504484
  • Manufacturer Part #449944
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Shower trim package - includes a shower head, shower arm and valve trim
  • Operated with pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Each outlet features a 1.8 gallon per minute flow rate
  • Shower head features a single spray setting - Full Body
  • Rough-in valve sold separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Vilamonte
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
6-11/16 in
Escutcheon Width:
6-11/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
6-11/16 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
6-7/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UPC:
781889336878
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
6-11/16 in