Pressure Balanced Shower System in Brushed Nickel
Vilamonte Pressure Balanced Shower System in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pressure Balance Tub & Shower Rough-In Valve
- 3-Way In-Wall Diverter Rough-In Valve - 3/4
- Vilamonte In-Wall Shower Diverter Trim
- Vilamonte Pressure Balance Shower Set Trim
- Hand Shower
- Square Water Supply Elbow for Hand Shower
- Slide Bar For Hand Shower
-
Green
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vilamonte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hand Shower Flow Rate:
- 1.8
- Handle Type:
- Lever
- Hose Length:
- 60
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6-7/8
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Single
- Slide Bar Height:
- 30-1/8
- Trim Only:
- No
- Type:
- SHK485294
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes