This product requires certification to purchase.

Pressure Balanced Shower System in Chrome

Signature Hardware

Vilamonte Pressure Balanced Shower System in Chrome

  • Fast #
  • Part #SHK485295
  • Item #10241340
  • Manufacturer Part #485295
4 out of 5 Customer Rating
Brand image
Signature Hardware

Vilamonte Pressure Balanced Shower System in Chrome

  • Fast #
  • Part #SHK485295
  • Item #10241340
  • Manufacturer Part #485295
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Vilamonte
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Hose Length:
60 in
Number of Handles:
Two Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
6-7/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Trim Only:
No
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes