Robe Hook in Matte Black
Vilamonte Robe Hook in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wall mount
- 3" projection from the wall
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Vilamonte
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Height:
- 1-7/8 in
- IAPMO Listed:
- No
- Length:
- 1-3/4 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 3 in
- UPC:
- 781889681138