Single Function Showerhead in Polished Nickel
Vilamonte Single Function Showerhead in Polished Nickel
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Single function showerhead (full spray)
- Easy clean spray nozzles
- Shower arm and flange sold separately
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Vilamonte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 3-5/8
- IAPMO Listed:
- Yes
- Length:
- 3-5/8
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 781889335987
- WaterSense Labeled:
- Yes
- Width:
- 6