This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Signature Hardware

Vilamonte Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #SHWSCVL157CP
  • Item #9808010
  • Manufacturer Part #SHWSCVL157CP
5 out of 5 Customer Rating
Brand image
Signature Hardware

Vilamonte Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #SHWSCVL157CP
  • Item #9808010
  • Manufacturer Part #SHWSCVL157CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Culver City, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Drain is only compatible with sinks that have an overflow
  • Included deck plate converts faucet from a single-hole installation to a 4 in center set spread
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372 2016, ANSI 61 2020, ANSI A117.1
ASME:
ASME A112.18.1 2018
Application:
Commercial, Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2018
Cartridge Type:
Ceramic Disc
Collection:
Vilamonte
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
6-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
3 in
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-1/4 in
Maximum Deck Thickness:
2 in
NSF:
NSF 372 2016, NSF 61 2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
3-7/8 in
Spout Reach:
4-5/8 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
781889881620
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-1/2 in