This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
Signature Hardware

Vilamonte One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

Brand image
You last purchased this on
 
Signature Hardware

Vilamonte One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #SHVL8030GCP
  • Item #7504485
  • Manufacturer Part #449950
4 out of 5 Customer Rating
Single Handle Single Function Bathtub & Shower Faucet (Trim Only)

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal handle
  • Tub spout diverter
  • Slip-fit tub spout
  • Tub spout gpm: 18.14 gpm (68.67 l/min) @ 80 psi
  • Shower head features a single spray setting - full body
  • Includes a diverting tub spout
  • Rough-in valve sold separately
  • Pressure balance valve with integral stops
  • One-piece cartridge design for ease of maintenance
  • Back-to-back capability
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Vilamonte
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6-11/16 in
Escutcheon Width:
6-11/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
8-3/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Reach:
5-3/16 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #PDWVYMMK
Item #43998
3.4 out of 5 Customer Rating
Requires Certification
Part #IB9D
Item #160845
3.3 out of 5 Customer Rating
Requires Certification
Part #CP80PK
Item #55605
3.2 out of 5 Customer Rating
Requires Certification
Part #PFE7
Item #260987
5 out of 5 Customer Rating
Requires Certification
Part #CCAPD
Item #40190
5 out of 5 Customer Rating
Requires Certification
Part #IBNGK
Item #405795
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHVL9005MB
Item #9345454
4.1 out of 5 Customer Rating
Requires Certification
Part #SHVL9005CP
Item #4397964
3.9 out of 5 Customer Rating
Requires Certification
Part #SHVL8010ZBN
Item #4467770
5 out of 5 Customer Rating
Requires Certification
Part #SHVLFS2000GCP
Item #7736021
5 out of 5 Customer Rating
Requires Certification
Part #SHVL8020GPN
Item #7504484
5 out of 5 Customer Rating
Requires Certification
Part #SHSH2060GMB
Item #9843858
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing