Vilamonte Single Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

Part #SHVL8030GMB  |  Item #9345412  |  Manufacturer Part #SHVL8030GMB

$365.00 EACH

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Metal handle.
  • Tub spout diverter.
  • Slip-fit tub spout.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Vilamonte

Color Finish: Matte Black

Color Finish Category: Blacks

EPA Compliant: Yes

Escutcheon Height: 6-11/16 in

Escutcheon Width: 6-11/16 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Green: WaterSense, Yes

Handle Length in : 3 in

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Length: 6 in

Material: Brass, Plastic

Material Type: ABS

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Shower Arm Reach: 8-3/8 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Style: Modern

Trim Only: Yes

Tub Spout Reach: 5-3/16 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Width: 6 in

cUPC Certified: Yes