Vilamonte Single Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

Part #SHVL8030GORB  |  Item #7504488  |  Manufacturer Part #449951

$404.10 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: Signature Hardware Vilamonte Single Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only) /$404.10

Product Details

  • Metal handle.
  • Tub spout diverter.
  • Slip-fit tub spout.
  • Tub spout GPM: 18.14 gpm (68.67. l/min) @ 80 psi.
  • Shower head features a single spray setting - Full Body
  • Includes a diverting tub spout
  • Rough-in valve sold separately

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Vilamonte

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

EPA Compliant: Yes

Escutcheon Height: 6-11/16 in

Escutcheon Width: 6-11/16 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Length: 6 in

Material: Brass, Plastic

Material Type: ABS

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Shower Arm Reach: 8-3/8 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Style: Modern

Trim Only: Yes

Tub Spout Reach: 5-3/16 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Width: 6 in

cUPC Certified: Yes