This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

Signature Hardware

Vilamonte One Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #SHVL8030GPN
  • Item #7504401
  • Manufacturer Part #449952
3.8 out of 5 Customer Rating
Brand image
Signature Hardware

Vilamonte One Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #SHVL8030GPN
  • Item #7504401
  • Manufacturer Part #449952
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Cincinnati, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal handle.
  • Tub spout diverter.
  • Slip-fit tub spout.
  • Tub spout GPM: 18.14 gpm (68.67. l/min) @ 80 psi.
  • Shower head features a single spray setting - Full Body
  • Includes a diverting tub spout
  • Rough-in valve sold separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Vilamonte
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
6 in
Escutcheon Height:
6-11/16 in
Escutcheon Width:
6-11/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
PipeTubing Size:
1/2 in
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
8-3/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Reach:
5-3/16 in
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
781889336045
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
6 in