Vilamonte Single Handle Single Function Shower System

Part #SHK453709  |  Item #8489416  |  Manufacturer Part #SH453709

$749.00 EACH

Number of Handles:

Single Handle

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.81.1

ASSE Standards: ASSE 1016 Type P

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Vilamonte

EPA Compliant: Yes

Escutcheon Height: 7-1/8 in

Escutcheon Width: 7-1/8 in

Faucet Connection: IPS, NPSM, NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

Hardware Included: Yes

IAPMO Listed: Yes

Length: 6 in

Material: Brass

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Full Spray

Style: Modern

Trim Only: Yes

UL Listed: No

WaterSense Labeled: Yes

Width: 6 in

cUPC Certified: Yes