Signature Hardware
Vilamonte Single Lever Handle Thermostatic Valve Trim in Brushed Nickel
Part #SHVL9009ZBN | Item #4397941 | Manufacturer Part #449965
Product Details
- Valve trim only - requires coordination with shower and/or tub outlet trims
- Operated with thermostatic valve
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- High temperature limit stop
- Thermostatic technology keeps shower temperature within 1° Celsius
- Optional Rough-in Valve has a bronze valve body, Integral water stops, and check valve
- Rough-in valve sold separately
Recommended Accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.18.1M
ASME Specifications: ASME A112.18.153
Application: Residential
Cartridge Type: Ceramic Disc
Collection: Vilamonte
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
End Connection 1: NPT
End Connection 2: NPT
End Connection 3: NPT
End Connections: NPT
Escutcheon Height: 6-5/8 in
Escutcheon Width: 6-5/8 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Valve Type: Thermostatic
Handle Material: Metal
Handle Type: Lever
Height: 6-5/8 in
IAPMO Listed: Yes
Installation Type: Wall Mount
MA Approved: Yes
Material: Brass
Number of Handles: Single Handle
Origin: Global
Product Type: Thermostatic Shower
Shape: Square
Spray Type: Full
Style: Modern
Trim Only: Yes
Type: Thermostatic Shower
Valve Body Material: Bronze
Valve Trim Type: Thermostatic
Valve Type: Tub & Shower Thermostatic Valve
WaterSense Labeled: No
Width: 6-11/16 in
cUPC Certified: Yes