Signature Hardware
Vilamonte Single Lever Handle Volume Control Trim in Polished Chrome
Part #SHVL9007CP | Item #4397954 | Manufacturer Part #449970
How to get it:
Product Details
- Lifetime limited warranty
- Metal lever handle
- Ceramic cartridge
- Factory installed backflow prevention check valve
Recommended Accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1-2018
Application: Residential
CSA Certified: CSA B125.1-18
Cartridge Type: Ceramic Disc
Collection: Vilamonte
Color Finish: Polished Chrome
Color Finish Category: Chromes
End Connection 1: NPT
End Connection 2: NPT
End Connection 3: NPT
End Connections: NPT x NPT x NPT
Escutcheon Height: 4-3/8 in
Escutcheon Width: 4-3/8 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Valve Type: Tub & Shower Volume Control Valve
Handle Material: Metal
Handle Type: Lever
Height: 4-3/8 in
IAPMO Listed: Yes
MA Approved: Yes
Number of Handles: Single Handle
Origin: Global
Product Type: Volume Control
Shape: Square
Spray Type: Full
Style: Modern
Trim Only: Yes
Valve Body Material: Bronze
Valve Trim Type: Volume Control
Width: 4-5/16 in
cUPC Certified: Yes