Vilamonte Two Handle Roman Tub Faucet in Chrome (Trim Only)

Part #SHVL3RTCP  |  Item #4467765  |  Manufacturer Part #448541

$299.00 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Filler is designed to be mounted directly onto the tub deck or surround; this is a nice option for a classic aesthetic and can act as a space saver compared to freestanding models
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Installs into 3 faucet holes with a center-to-center range of 8" - 16"
  • Rough-in valve not included; purchase coordinating valve separately

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1, CSA B125.1-18

Center Size: 8 in - 16 in

Collection: Vilamonte

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection: IPS

Faucet Connection Size: 3/4 in

Faucet Height: 8-11/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

MA Approved: Yes

Maximum Deck Thickness: 2 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-1/2 in

Spout Reach: 7-3/4 in

Spout Type: Fixed

Trim Only: Yes

Tub Spout Flow Rate: 8 gpm

Tub Spout Reach: 7-3/4 in

UL Listed: No

WaterSense Labeled: No

Width: 9-3/8 in

cUPC Certified: Yes