Signature Hardware
Vilamonte Two Handle Roman Tub Faucet in Chrome (Trim Only)
Part #SHVL4RTGCP | Item #7504419 | Manufacturer Part #448549
How to get it:
Product Details
- Filler is designed to be mounted directly onto the tub deck or surround; this is a nice option for a classic aesthetic and can act as a space saver compared to freestanding models
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
- Installs into 4 faucet holes with a center-to-center range of 8" - 16"
- Factory installed backflow prevention check valve
- Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
- Rough-in valve not included; purchase coordinating valve separately
Recommended Accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1-2018
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1, CSA B125.1-18
Center Size: 8 in - 16 in
Collection: Vilamonte
Color Finish: Chrome
Color Finish Category: Chromes
Faucet Connection: IPS
Faucet Connection Size: 3/4 in
Faucet Height: 8-11/16 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Roman Tub Faucet Only
Faucet Valve Type: Ceramic Disc
GSA Approved: No
Green: WaterSense, Yes
Hand Shower Flow Rate: 1.8 gpm
Handle Material: Metal
Handle Type: Lever
Hose Included: No
Hose Length: 61 in
IAPMO Listed: Yes
Length: 13-3/4 in
MA Approved: Yes
Maximum Deck Thickness: 2 in
Maximum Pressure: 80 psi
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 4 Hole
Spout Height: 6-1/2 in
Spout Reach: 7-3/4 in
Spout Type: Fixed
Trim Only: Yes
Tub Spout Flow Rate: 8 gpm
Tub Spout Reach: 7-3/4 in
Tub Spout Type: Diverter
UL Listed: No
WaterSense Labeled: Yes
Width: 9-3/8 in
cUPC Certified: Yes
-
Call for Pricing