B2B Hidden;B2C Hidden
Vilamonte B2B Hidden;B2C Hidden
Product Details
This product includes
Signature Hardware 1 Handle Volume Control Trim *VILA ORB
Part #SHVL9007ORB
Signature Hardware 3/4 in. NPT Volume Control Valve
Part #SH6040
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vilamonte
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT x NPT x NPT
- Escutcheon Height:
- 4-3/8 in
- Escutcheon Width:
- 4-3/8 in
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Tub & Shower Volume Control Valve
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-3/8 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Volume Control
- Shape:
- Square
- Spray Type:
- Full
- Style:
- Modern
- Type:
- SHK449156
- Valve Body Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Trim Type:
- Volume Control
- Valve Type:
- Tub & Shower Volume Control Valve
- Width:
- 4-3/8 in
- cUPC Certified:
- Yes