Signature Hardware
Vilamonte VOL CNTL & TSTC TRIM
Part #SHK449188 | Item #8489961 | Manufacturer Part #SH449188
Type:
SHK449188How to get it:
Specifications
Application: Residential
Cartridge Type: Ceramic Disc
Collection: Vilamonte
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
End Connection 1: NPT
End Connection 2: NPT
End Connection 3: NPT
End Connections: NPT x NPT x NPT
Faucet Material: Brass
Faucet Mount: Wall Mount
Handle Material: Metal
Handle Type: Lever
Material: Brass
Number of Handles: Single Handle
Origin: Global
Product Type: Thermostatic and Volume Control Shower
Shape: Square
Spray Type: Full
Style: Modern
Type: SHK449188
Valve Body Material: Bronze
Valve Trim Type: Thermostatic
Valve Type: Tub & Shower Thermostatic Valve
cUPC Certified: Yes
-
Starting at $248.00
-
Starting at $278.00
-
Starting at $698.00
-
Starting at $69.00
-
Starting at $547.00
-
Starting at $1,628.00
-
Call for Pricing
-
Starting at $49.00
-
Starting at $788.00
-
Starting at $449.00
-
Starting at $386.00
-
Starting at $249.00