36 in. Farmhouse Double Bowl Kitchen Sink in Antique Copper
Vine Design 36 in. Farmhouse Double Bowl Kitchen Sink in Antique Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Outer Sink Dimensions (Length x Width x Height): 35-3/4" x 21-3/4" x 9-1/2"
- Constructed from 16 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
- The dual basin design with a 50/50 split (left/right) gives you the option to separate kitchen activities
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Collection:
- Vine Design
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Location:
- Center
- Faucet Included:
- No
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 35-3/4 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Copper
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 35-3/4 in x 21-3/4 in
- UPC:
- 781889426654
- Width:
- 21-3/4 in