36 in. Medicine Cabinet with Mirror and Adjustable Shelves
Vinodel 36 in. Medicine Cabinet with Mirror and Adjustable Shelves
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable French cleat mounting system included.
- 36" Medicine Cabinet overall dimensions: 36" W x 31-7/8" H x 5-1/4" D.
- Cabinet only depth 3-3/4", full depth 5-1/4".
- All dimensions are (± 1/2").
- Side panels included for surface mount option, assembly required.
- Mirror inside door.
- Tempered glass shelves.
- Adjustable magnifying mirror inside door (3x).
- Aluminum = AL6063.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Vinodel
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Aluminum
- Depth:
- 5-1/4 in
- Glass Type:
- Mirrored
- Height:
- 31-7/8 in
- Installation Type:
- Surface Mount, Recessed Mount
- Material:
- Aluminum
- Material Type:
- AL6063
- Mirror Edge:
- Beveled Edge
- Number of Shelves:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shelf Length:
- 34 in
- Size:
- 36 in
- UPC:
- 781889979617
- Width:
- 36 in