This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Gold

Signature Hardware

Vintage Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #SH435003
  • Item #7797390
  • Manufacturer Part #SH435003
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Vintage Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #SH435003
  • Item #7797390
  • Manufacturer Part #SH435003
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up  Not Available
    Not available in OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available in OH
    Shipping Not Available
    Not available in OH
  • This product cannot be sold in OH due to non-compliance with state or federal regulations.

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
CEC Compliant:
For Sale in CA
Collection:
Vintage
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Mount:
Wall Mount
Handle Type:
Lever
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Number of Handles:
Two Handle
Trim Only:
No
UPC:
781889556061