Wall Mount Pot Filler in Satin Copper
Vivan Wall Mount Pot Filler in Satin Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of high quality materials.
- Overall reach: 23-3/4".
- Measures 13-1/2" across when folded against the wall.
- Weight: 6 lbs.
- Double-jointed swing spout.
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Vivan
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Satin Copper
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 23-1/4 in
- Spout Type:
- Retractable
- UPC:
- 781889920978