Volume Control Trim in Gunmetal - Less Valve
Volume Control Trim in Gunmetal - Less Valve
Frequently Purchased Together
Product Details
Product Details
- Metal handle.
- Wall thickness range: 1" to 1-3/4"
- For proper installation, requires use of a thermostatic valve and trim.
- Optional Rough-in Valve: Brass valve body.
- Ceramic cartridge.
- Recommended valve installation depth 1-5/8" to 2-3/8"
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Greys
- Depth:
- 2-5/8 in
- Escutcheon Width:
- 4-3/8 in
- Handle Type:
- Lever
- Length:
- 4-3/8 in
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Valve Body Material:
- Brass
- Valve Trim Type:
- Volume Control
- Width:
- 4-3/8 in