This product requires certification to purchase.

Bathroom Trim Kit with Extra Long P-trap for Copper Pipe in Brushed Nickel

Signature Hardware

Bathroom Trim Kit with Extra Long P-trap for Copper Pipe in Brushed Nickel

  • Fast #
  • Part #SH196828
  • Item #7715539
  • Manufacturer Part #196828
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Bathroom Trim Kit with Extra Long P-trap for Copper Pipe in Brushed Nickel

  • Fast #
  • Part #SH196828
  • Item #7715539
  • Manufacturer Part #196828
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes angle stops, escutcheons, supply tubes and 1-1/4" P- trap.
  • P-trap measures 14-1/2" L.
  • 1-1/2" x 3" DIA (diameter) wall flange for p-trap.
  • Includes 1/2" tubing x 16" long supply lines.
  • 2-1/2" diameter wall flanges for supply lines.
  • Angle stops have cross handles with porcelain insets marked "H" and "C".
  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
5/8 in
Handle Type:
Cross
Length:
16 in
UPC:
781889529720