This product requires certification to purchase.

Wall Mount Coupler in Polished Chrome (Set of 2)

Signature Hardware

Wall Mount Coupler in Polished Chrome (Set of 2)

  • Fast #
  • Part #SH329446
  • Item #7406282
  • Manufacturer Part #329446
5 out of 5 Customer Rating
Brand image
Signature Hardware

Wall Mount Coupler in Polished Chrome (Set of 2)

  • Fast #
  • Part #SH329446
  • Item #7406282
  • Manufacturer Part #329446
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For mounting a clawfoot tub faucet to a flat wall.
  • 1-3/4" long.
  • 1/2" FIP connections at the wall.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
FIPS
Length:
2 in
Material:
Brass
Package Quantity:
Set of 2
Product Type:
Coupler
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
UPC:
781889425961
WaterSense Labeled:
No
Weight:
0.94 lb