This product requires certification to purchase.

Wall Mount Pot Filler Faucet in Polished Nickel

Signature Hardware

Wall Mount Pot Filler Faucet in Polished Nickel

  • Fast #
  • Part #SH349720PN
  • Item #10261099
  • Manufacturer Part #488313
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Wall Mount Pot Filler Faucet in Polished Nickel

  • Fast #
  • Part #SH349720PN
  • Item #10261099
  • Manufacturer Part #488313
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made of high quality materials.
  • Overall reach: 22".
  • Measures 15-1/8" across when folded against the wall.
  • Double-jointed swing spout.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
9-1/16 in
Flow Rate
4.6 gpm
Spout Height
2-1/4 in
Spout Reach
22 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Connection
IPS
Faucet Material
Metal
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UPC
781889972267