Wall Mount Utility Sink
Wall Mount Utility Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recommended faucet spout reach is 6".
- All sink dimensions are +/-1/2".
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 8 in
- Length:
- 20-3/4 in
- Number of Bowls:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Sink Bowl Size:
- 20-3/4 in x 13-1/2 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 781889986479
- Width:
- 13-1/2 in