60 x 30 in. Double Wall Copper Soaking Air Tub
Watson 60 x 30 in. Double Wall Copper Soaking Air Tub
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Interior seat: 19 in. L x 11 in. W x 7 in. H (+/- 1 in.)
- Made of 14-gauge copper
- Hand-polished finish
- Patina applied using French hot process, so color is ingrained in the copper
- To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps
- Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (+/- 1 in.)
- Air tub features 12 air jets that massage and relax. Remote control works within 15 ft. radius and is designed to float. Tub and air system come fully assembled
- Insulation option: Increases heat retention and prevents condensation due to water and air temperature fluctuations
- Floor plate, 1-1/2 in. PVC pipe, 2 in. x 1-1/2 in. trap adapters, 1 brass threaded, 1 brass unthreaded tailpiece and plug. Installs above your subfloor, but underneath your cement floor or tile, so you do not need access below the fixture
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Basin Depth:
- 28-3/4 in
- Basin Length:
- 54 in
- Basin Width:
- 23 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Clawfoot Included:
- No
- Collection:
- Watson
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper Patina
- Depth:
- 28-3/4 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 34 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Copper
- NSF Certified:
- No
- Number of Jets:
- 12
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 28-3/4 in
- UL Listed:
- No
- UPC:
- 781889829646
- Weight:
- 310 lb