This product requires certification to purchase.

60 x 30 in. Freestanding Bathtub Center Drain in Antique Copper Patina

Signature Hardware

Watson 60 x 30 in. Freestanding Bathtub Center Drain in Antique Copper Patina

  • Fast #
  • Part #SH363254
  • Item #7614118
  • Manufacturer Part #363254
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

Watson 60 x 30 in. Freestanding Bathtub Center Drain in Antique Copper Patina

  • Fast #
  • Part #SH363254
  • Item #7614118
  • Manufacturer Part #363254
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tub is constructed from premium quality copper ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 60 in x 30 in
  • Soaking Depth: 28-3/4 in (as measured to the overflow outlet or tub rim)
  • Drain is located in center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1-2018
Application:
Residential
Basin Length:
54 in
Basin Width:
23 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Capacity:
141 gal
Clawfoot Included:
No
Collection:
Watson
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper Patina
Depth:
28-3/4 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Copper
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
34 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Included:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Soaking Depth:
28-3/4 in
UL Listed:
No
UPC:
781889432921
Weight:
200 lb