This product requires certification to purchase.

59 x 33-1/2 in. Freestanding Clawfoot Bathtub with Center Drain in White

Signature Hardware

Watters 59 x 33-1/2 in. Freestanding Clawfoot Bathtub with Center Drain in White

  • Fast #
  • Part #SH402189
  • Item #7614908
  • Manufacturer Part #402189
5 out of 5 Customer Rating
Brand image
Signature Hardware

Watters 59 x 33-1/2 in. Freestanding Clawfoot Bathtub with Center Drain in White

  • Fast #
  • Part #SH402189
  • Item #7614908
  • Manufacturer Part #402189
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All dimensions (± 1/2").
  • Integral arm rests.
  • Textured slip-resistant bottom.
  • Pre-leveled base.
  • 43-gallon (181.7-Liters) operating capacity.
  • One single-speed air switch for whirlpool.
  • 8 Strategically placed air jets move water with increased pressure for an invigorating bathing experience.
  • Whirlpool system uses a powerful 1.75hp, 10.9 amp whirlpool pump.
  • Integral tile flange and skirt with removable access panel (exception: solid skirt on soaker tub).
  • Safety Suction: Meets all requirements of durability and clog-resistance through standard testing.
  • Requires Certification

Specifications

Basin Depth:
14-1/4 in
Basin Length:
43 in
Basin Width:
22 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5-17
Capacity:
58 gal
Clawfoot Color Finish:
Brushed Nickel
Clawfoot Included:
Yes
Clawfoot Material:
Aluminum
Collection:
Watters
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
1-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
Plastic
Origin:
Global
Overall Height:
24-7/8 in
Overall Length:
59 in
Overall Width:
33-1/2 in
Overflow Included:
Yes
Overflow Type:
Linear
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Soaking Depth:
14-1/4 in
UPC:
781889437476
Weight:
125 lb