1.28 gpf Elongated Two Piece Toilet in White - Bidet Seat Included
Waycross 1.28 gpf Elongated Two Piece Toilet in White - Bidet Seat Included
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Includes P-trap connector.
- Connector may be glued to 3" PVC or ABS coupling or hub fitting. Also fastens to 4" PVC or ABS hub fitting with included rubber seal.
- Connector configuration allows for +/- 1" adjustment of rough in height of the drain pipe at the wall.
- Features warm water, seat warmer, spray massage, warm drying, smart night light, and auto-cleaning modes.
- Includes a remote control for one-handed operation.
- Features Nozzle Clean mode for cleaning.
- The UV light treatment sterilizes the spray nozzle by killing bacteria in three minutes. The red indicator light automatically turns on 10 seconds after use, stays on for three minutes during the cleaning process, and turns off when it is complete.
- Soft-closing seat and lid.
- Installs easily with quick-release system.
- Designed for single- and two-piece toilets.
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- Collection:
- Waycross
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-1/2 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 31-3/4 in
- Length:
- 15-1/4 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Seat Features:
- Bidet
- Toilet Bowl Depth:
- 18-1/2 in
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 15-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 781889913284
- WaterSense Labeled:
- Yes