This product requires certification to purchase.

11 in. Triangular Shower Drain with Drain Flange in Brushed Stainless Steel

Signature Hardware

Werner 11 in. Triangular Shower Drain with Drain Flange in Brushed Stainless Steel

  • Fast #
  • Part #SH415707
  • Item #7702996
  • Manufacturer Part #415707
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Werner 11 in. Triangular Shower Drain with Drain Flange in Brushed Stainless Steel

  • Fast #
  • Part #SH415707
  • Item #7702996
  • Manufacturer Part #415707
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Shower floor drain.
  • Fits 2" drain opening.
  • To use with rubber membrane, you must use the PVC Drain Flange Coupling.
  • Drain hole measures 2" diameter.
  • Weight Limit (lbs.): 300.
  • Product is made of 304 stainless steel.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
No
CSA Certified:
CSA B125.2-15
Collection:
Werner
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Construction:
Membrane
Drain Base Height:
3 in
Drain Base Width:
7-3/4 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2-1/8 in
Grate Shape:
Triangle
Grate Style:
Full
Length:
11 in
UPC:
781889515914