This product requires certification to purchase.

2-1/8 in. Tapered Brushed Stainless Steel Shower Drain

Signature Hardware

Werner 2-1/8 in. Tapered Brushed Stainless Steel Shower Drain

  • Fast #
  • Part #SH398189
  • Item #7744031
  • Manufacturer Part #398189
5 out of 5 Customer Rating
Brand image
Signature Hardware

Werner 2-1/8 in. Tapered Brushed Stainless Steel Shower Drain

  • Fast #
  • Part #SH398189
  • Item #7744031
  • Manufacturer Part #398189
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower floor drain.
  • Fits 2" drain opening.
  • 12" measures: 12" L x 12" W.
  • Tapered bottom outlet and removable grate.
  • To use with rubber membrane, you must use the PVC Drain Flange Coupling.
  • Drain hole measures 2" diameter.
  • Product is made of 304 stainless steel.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
No
CSA Certified:
CSA B125.2-15
Collection:
Werner
Construction:
Membrane
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2-1/8 in
Grate Shape:
Square
Grate Style:
Full
Length:
12 in
UPC:
781889547359