60W 1-Light Medium E-26 Pendant in Gloss Red
Whitnall 60W 1-Light Medium E-26 Pendant in Gloss Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bulb Included: No
- Canopy dimensions: 1" H x 5-7/8" diameter.
- Stem Included: (4) 12", (1) 6"
- Can be mounted on a sloped ceiling at up to 90 °
- Location Rating: Damp
Specifications
- ADA Compliant:
- No
- Collection:
- Whitnall
- Color Finish Category:
- Reds
- Color Finish Name:
- Gloss Red
- Diameter:
- 14 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 15-7/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 781889360620
- Volts:
- 120V
- Watts:
- 60 W