Single Handle Lever Floor Mount Filler in Oil Rubbed Bronze
Willis Single Handle Lever Floor Mount Filler in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction.
- Quarter-turn ceramic disc cartridges.
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Willis
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 35 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Faucet
- Hand Shower Flow Rate:
- 1.9 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 35 in
- Hose Length:
- 59 in
- Installation Type:
- Floor Mount
- Length:
- 5-3/4 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 34-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 781889426296
- WaterSense Labeled:
- No
- Width:
- 10 in