This product requires certification to purchase.

8 in. Deck Plate Bathrooom Faucet Part in Oil Rubbed Bronze

Signature Hardware

Williston 8 in. Deck Plate Bathrooom Faucet Part in Oil Rubbed Bronze

  • Fast #
  • Part #SH66F489NORB
  • Item #7872471
  • Manufacturer Part #SH66F489NORB
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Williston 8 in. Deck Plate Bathrooom Faucet Part in Oil Rubbed Bronze

  • Fast #
  • Part #SH66F489NORB
  • Item #7872471
  • Manufacturer Part #SH66F489NORB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Length
8 in
Characteristics & Features
Collection
Williston
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Faucet Part Type
Deck Plate
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
MA Approved
No
WaterSense Labeled
No
UPC
781889364895